Shop All Multi-Purpose Wipes
This Product is Discontinued
Georgia-Pacific
Delicate Task Wipes, White, Box, Virgin Fiber, 290 Wipes, 8-1/4" x 11-1/4", 15 PK (Discontinued)
Mfr # 29834
Zoro # G2610885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sheets 290
- Container Type Box
- Sheet Size 8-1/4" x 11-1/4"
- Color White
- Material Virgin Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 29834
- Zoro # G2610885
- UPC # 073310298344
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 8-1/4" x 11-1/4" |
Sheet Width | 8 2/5 in |
Details
Number of Sheets | 290 |
Container Type | Box |
Item | Delicate Task Wipes |
Color | White |
Material | Virgin Fiber |
Ply | 1 |
Features | 1-ply ~ Made with 100% virgin cellulous fiber. |
Product Series | Pacific Blue Select(TM) AccuWipe(R) |
Product Color | White |
Wipes per Container | 290 |
Description
Delicate Task Wipes, Dispensing Form Dispenser Box, Product Series Pacific Blue Select(TM) AccuWipe(R), Color White, Material Virgin Fiber, Sheet Width 8-2/5 In., Number of Sheets 290, Ply 1, Self-Dispensing Package Yes, Features 1-ply ~ Made with 100 Percent virgin cellulous fiber., Package Quantity 15
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.