Shop All Paper Towel Dispensers
Georgia-Pacific
Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", SKE
Mfr # GPC56640
Zoro # G501847026
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Smoke
- Material Plastic
- Depth 4.4"
- Features Durable; Washable
- Toilet Roll Type C Fold; Multifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC56640
- Zoro # G501847026
- UPC # 73310566405
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 4.4" |
Height | 7" |
Width | 11" |
Details
Item | Countertop C-Fold/M-Fold Paper Towel Dispenser |
Color | Smoke |
Material | Plastic |
Features | Durable; Washable |
Toilet Roll Type | C Fold; Multifold |
Type | Paper Towel Dispenser |
Description
Vista C-Fold Towel dispensers hold one package of Georgia-Pacific BigFold or C-Fold towels to offer protection from moisture and contaminants on countertops. Countertop dispenser eliminates the need for a wall-mounted dispenser. High-impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Power Cord (1042403)
- TOUGH GUY Buffing Pad, Red, Size 15", Round, PK5 (402W37)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Clear, 150 PK (S386022N)
- BRUSH RESEARCH MANUFACTURING 93A-B500 Scratch Brush 4 Rows, .006 Brass, .500 Trim, 7.75 OAL (93AB500)
- GEORGIA-PACIFIC enMotion® 8” Recessed Automated Touchless Paper Towel Dispenser , Stainless Steel (59466A)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser , Gray (59487A)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- GEORGIA-PACIFIC Door Tissue Dispenser, Plastic, Smoke (59506)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- Georgia-Pacific Paper Towel Dispensers