Shop All Paper Towel Dispensers
Georgia-Pacific
Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE
Mfr # GPC56640CT
Zoro # G201847388
product price: $261.99
/pk 6, $43.67/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Smoke
- Type Paper Towel Dispenser
- Features Durable; Washable
- Material Plastic
- Toilet Roll Type C Fold; Multifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC56640CT
- Zoro # G201847388
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Depth | 4.4" |
Height | 7" |
Width | 11" |
Details
Item | Countertop C-Fold/M-Fold Paper Towel Dispenser |
Color | Smoke |
Type | Paper Towel Dispenser |
Features | Durable; Washable |
Material | Plastic |
Toilet Roll Type | C Fold; Multifold |
Description
Vista C-Fold Towel dispensers hold one package of Georgia-Pacific BigFold or C-Fold towels to offer protection from moisture and contaminants on countertops. Countertop dispenser eliminates the need for a wall-mounted dispenser. High-impact plastic construction is durable, washable, and stands up to most cleaning agents, ensuring years of cost-saving performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Floor Cleaner, 50 lb., Powder, Pail, Clear (DS10003)
- TOUGH GUY 1 in W Bench Brush, Soft, 5 1/4 in L Handle, 6 3/4 in L Brush, Blue, Plastic, 12 in L Overall (48LZ02)
- BRADY Sorbents, 12 gal, 15 in x 73 ft, Universal, Gray, Polypropylene (MRO15-DPS)
- BETCO Cleaners & Detergents, 32 oz Bottle, Citrus, 6 PK (4901600)
- GEORGIA-PACIFIC Dispenser, f/Folded Towels, 11"x5-1/4"x15-1/2", Black (GPC56650A)
- GEORGIA-PACIFIC Paper Towel Disp, (1) Roll, Black, 54518 (54518)
- GEORGIA-PACIFIC 7-1/8"H x 11-5/16"W, Towel Dispenser, White (56701)
- GEORGIA-PACIFIC enMotion® 8” Recessed Automated Touchless Paper Towel Dispenser , Stainless Steel (59466A)
- GEORGIA-PACIFIC enMotion® Impulse® 8” 1-Roll Automated Touchless Paper Towel Dispenser, Gray (59497A)
- GEORGIA-PACIFIC enMotion Touchless Paper Towel Dispenser, Wall Mount, Black, For 1-3/4 in Dia x 10 in W Paper Towels (59462A)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- Georgia-Pacific Paper Towel Dispensers