Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Coreless Tissue Dispenser
Mfr # 56788
Zoro # G7463942
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Dispenser Configuration Quad Wheel
- Roll Capacity (4) Rolls
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 56788
- Zoro # G7463942
- UPC # 10073310567881
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 3/4 in |
Height | 13 |
Depth | 5-1/2" |
Width | 14 |
Length | 5.5 |
Dispenser Width | 14 in |
Dispenser Depth | 5 1/2 in |
Dispenser Height | 2.25 in |
Overall Height | 15.875 |
Overall Width | 6.5 |
Overall Length | 14.875 |
Description
Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (4) Rolls, Quad Wheel, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 5 1/2 in, Proprietary, Ligature Resistant No, ADA Compliance No, Dispenser Height 13 in, Dispenser Mounting Wall, Dispenser Width 14 in, Compatible Grainger Part Number 32GV94, 3APV7, 4TH42, Compatible Mfg. Model Number 19371, 1937300, 19375, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 16 gal Trash Bags, 24 in x 32 in, 0.5 mil, White, 500 PK (BWKW2432X)
- PIG New Pig Oil-Only Absorbent Mat Pad In Dispenser Bo (MAT440)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- O-CEDAR Hardwd Microfbr Mop Ref (151198)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56767A)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Standard Core, Wall Mount, Smoke (59206)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Cherry (58733)
- Georgia-Pacific Toilet Paper Dispensers & Holders