Georgia-Pacific

Converter Power Transformer Kit


product price: $46.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number 59762, 59766, 59798
  • Fits Brand enMotion(R) Flex
  • For Use With Mfr. No. 59762, 59766, 59798
  • Includes Power Cord
  • Width 2 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2 1/4 in
Height 1 1/8 in
Length 5 3/8 in

Details

For Use With Mfr. Model Number 59762, 59766, 59798
Item Adapter Kit
Fits Brand enMotion(R) Flex
For Use With Mfr. No. 59762, 59766, 59798
Includes Power Cord
Color Black
Voltage 24 V
Compatible Mfg. Model Number 59762, 59766, 59798
Features Energy Limited Circuit, Low Voltage
Product Series enMotion
Series enMotion® 
Accessory Type Adapter Kit

Description

Adapter Kit, enMotion, Compatible Grainger Part Number 444A58, 444A59, 444A60, Compatible Mfg. Model Number 59762, 59766, 59798, Mounting Type Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.