Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Georgia-Pacific
Compact Quad Vertical 4-Roll Coreless Dispenser, 11.75x6.9x13.25, Blk (Discontinued)
Mfr # 56744A
Zoro # G4070690
This Product is Discontinued
Key Features
- Color Black
- Depth 6.9"
- Capacity Holds Four Rolls
- Material Plastic
- Weight 4.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 56744A
- Zoro # G4070690
- UPC # 10036500306851
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 6.9" |
Height | 13.25" |
Details
Item | Toilet Paper Dispensers |
Color | Black |
Capacity | Holds Four Rolls |
Material | Plastic |
Weight | 4.1 lbs |
For Use With | 19371; 19372; 19374; 19375; 19378 |
Description
Georgia PacificĀ® Professional Compact Quad Vertical 4-Roll Coreless Dispenser, 11.75 x 6.9 x 13.25, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.