Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black
Mfr # 56784A
Zoro # G102568764
product price: $63.69
/ea
Not eligible for select promotions
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Color Black
- Product Series Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56784A
- Zoro # G102568764
- UPC # 10036500306783
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 8.15 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Color | Black |
Product Series | Compact |
Description
GP COMPACT SIDE-BY-SIDE DOUBLE ROLL BATHROOM TISSUE DISPENSER, BLACK - 56784A ATTRACTIVE COMPACT DOUBLE ROLL, SIDE-BY-SIDE CORELESS BATHROOM TISSUE DISPENSING SYSTEM PROVIDES UP TO SIX TIMES THE CAPACITY OF SINGLE STANDARD 2-PLY ROLLS WHILE MAINTAINING YOUR PROFESSIONAL LOOK. THIS DISPENSER DELIVERS 3000 SHEETS OF QUALITY 2-PLY TISSUE OR 6000 SHEETS 1-PLY FOR CONTINUOUS SERVICE AND INCREASED PATRON SATISFACTION. FEATURING A TRANSFER PADDLE TO PREVENT ACCESS TO A NEW ROLL BEFORE THE CURRENT ROLL IS COMPLETELY USED UP, THIS DISPENSER OFFERS ONE OF THE MOST COST-EFFECTIVE SOLUTIONS FOR HIGH-CAPACITY TOILET PAPER DISPENSING.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410819)
- PLEDGE Orange Scent Furniture Polish 9.7 oz Spray (72373)
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 5 gal, Pail (13405)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56796A)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke (56513)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56516)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BG)
- Georgia-Pacific Toilet Paper Dispensers & Holders