Shop All Multi-Purpose Wipes
Georgia-Pacific
Bucket Dispenser, White, Canister, Plastic
Mfr # 54006
Zoro # G0753462
product price: $16.19
/pk 6, $2.70/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Color White
- Material Plastic
- Dispenser Operation Manual
- Dispenser Capacity (90) Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 54006
- Zoro # G0753462
- UPC # 10073310540068
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7-4/5" |
Height | 7 |
Depth | 7.8 |
Dispenser Depth | 7 51/64 in |
Dispenser Width | 7 3/4 in |
Dispenser Height | 7 in |
Overall Height | 14.375 |
Overall Width | 8.875 |
Overall Length | 8.875 |
Description
Bucket Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (90) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color White, Dispenser Height 7 in, Dispenser Width 7 3/4 in, Dispenser Depth 7 51/64 in, Proprietary/Universal Proprietary, Dispenser Configuration Dispenser Bucket, Product Series GP PRO Pacific Blue Select, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Tornado Mop, 4PK (2030)
- WEILER Wall Duster, Soft Horsehair Fill (71076)
- 3M Floor Cleaning Pads, 14" Blue, PK 5 (MMM5300N14)
- UNGER ErgoTec Locking Cone (NCAN0)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Dispenser Box, Heavy Absorb, 9 in x 16 1/2 in, 100 Sheets, White, 5 Pk (25070)
- GEORGIA-PACIFIC Dry Wipe, Red/White, Dispenser Box, Hydro-entangled (HEF), 150 Wipes, 13 in x 23 1/2 in (29423)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 65 Wipes, 13 in x 12 1/2 in, 18 PK (20023)
- GEORGIA-PACIFIC Dry Wipe, White, Box, Paper, 280 Wipes, 4 1/2 in x 8 in, 60 PK (29712)
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- Georgia-Pacific Multi-Purpose Wipes