Shop All Toilet Paper
Georgia-Pacific
Bathroom Tissue, White, 4 PK
Mfr # GPC2172114
Zoro # G801846026
original price:
$45.65
19% off
new price: $36.55
/pk 4, $9.14/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 3.50" x 1000 ft
- Color White
- Features Perforated; Septic-free; Sewer-safe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # GPC2172114
- Zoro # G801846026
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.50" x 1000 ft |
Details
Item | Jumbo Jr. Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Perforated; Septic-free; Sewer-safe |
Description
Professional Series jumbo roll bathroom tissue specifically addresses the unique needs of small businesses by delivering a level of convenience, quality and value. The exclusive EZ Access cartons are smaller, color-coded and feature unique perforated openings to help make shopping, finding, handling, storing, displaying and accessing tissue easier and faster in limited space. Economical, two-ply bath tissue in a long-lasting, 9" jumbo roll is ideal for high-traffic areas washrooms in hotels, office buildings, public facilities, schools, foodservice and healthcare facilities. Four jumbo rolls equal 22.3 regular rolls. Jumbo roll is replaced less often to help you save maintenance time and reduce runout. Tissue is safe for all standard sewer and septic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 45 L Rectangular Step Can, Brushed, Stainless Steel (CW2024)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- ZEP Wet Look Floor Finish, 1 gal., PK4 (ZUWLFF128)
- MAINTEX CLEANER, COFFEE, CLN THAT POT (MAI1C10012)
- GEORGIA-PACIFIC Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK (13728)
- GEORGIA-PACIFIC White Coreless High Capacity 2-Ply Toilet Paper, 1500 Sheet/Roll, 18 Rolls/Case - 19378 (19378)
- GEORGIA-PACIFIC Envision, Standard Core, 2 Ply, 1000 Sheets, White, 48 PK (19448/01)
- GEORGIA-PACIFIC Pacific Blue Basic, Jumbo Core, 1 Ply, Continuous Sheets, White, 8 PK (13718)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK (18240/01)
- GEORGIA-PACIFIC Pacific Blue Ultra, Coreless, 2 Ply, 1700 Sheets, White, 24 PK (11728)
- MORCON PAPER Morsoft, Standard, 1250 Sheets, White, 24 PK (M250)
- Georgia-Pacific Toilet Paper