Shop All Air Freshener Dispensers
This Product is Discontinued
Georgia-Pacific
Automated Air Freshener Dispenser, Gray (Discontinued)
Mfr # 56755
Zoro # G3963578
This Product is Discontinued
Key Features
- Dispenser Mounting Atop Tissue Dispenser
- Coverage 200 sq ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 56755
- Zoro # G3963578
- UPC # 073310567556
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 10 1/4 in |
Height | 2 1/8 in |
Length | 3 11/16 in |
Depth | 3 1/2 in |
Overall Height | 2.822 |
Overall Width | 3.697 |
Overall Length | 10.622 |
Battery Size | AA |
Description
Air Freshener Dispenser, Continuous, Gray, Cleaner Chemical Product Grouping Air Freshener Dispenser, ActiveAire(R), Dispenser Mounting Atop Tissue Dispenser, Refill Type Cartridge, Coverage 200 sq ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 56757, 56760, 56761, 56764, 56765, 56768, 56769, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes, Battery Size AA, Height 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.