Shop All Facial Tissues
Georgia-Pacific
Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10
Mfr # 4636014
Zoro # G9981955
original price:
$54.85
19% off
new price: $44.35
/pk 10, $4.44/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Series Angel Soft Ultra Professional Series
- Sheet Size 8.5 in x 7.6 in
- Sheet Width 8.5 in
- Sheet Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 4636014
- Zoro # G9981955
- UPC # 36500305079
- Country of Origin Taiwan, Province of China
- Category Facial Tissues
Dimensions
Sheet Size | 8.5 in x 7.6 in |
Sheet Width | 8.5 in |
Sheet Length | 8 1/2 in |
Width | 7.6 |
Overall Width | 9.25 |
Overall Length | 22.5 |
Length | 8.5 |
Overall Height | 5.938 |
Container Height | 5 3/8 in |
Container Width | 4 1/2 in |
Container Length | 8.5 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Angel Soft Ultra Professional Series |
Ply | 2 |
Number of Sheets | 96 |
Box Type | Cube |
Color | White |
Features | EZ Access Cartons Are Smaller, Color-Coded and Have Perforated Openings |
Material | Paper |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Weight | 3.79 |
Product Series | Angel Soft Ultra Professional Series |
Description
Facial Tissue, Cube, White, Angel Soft Ultra Professional Series(R), Sheet Size 7 1/2 in x 8 1/2 in, 96, 2 Ply, Sheet Width 7 1/2 in, Sheet Length 8 1/2 in, Container Height 5 3/8 in, Container Length 4 3/4 in, Container Width 4 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGEN. RUBBERMAID HYGEN Microfiber Pads for Microfiber Mopping System - Blue Wet Pad - 18 (FGQ41000BL00)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- PERFECT CLEAN Mop Clamp Green (HKN343-GN)
- CLOROX Clorox Clean-Up Fresh Scent Cleaner with Bleach 32 oz (30058)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 96 Sheets, 36 PK (49470)
- GEORGIA-PACIFIC Georgia Pacific Angel Soft Professional Seriesreg 30 Boxes Per Case, White, 100PK (GPC48580)
- GEORGIA-PACIFIC Envision 2 Ply Facial Tissue, 85 Sheets (47510)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 100 Sheets, 30 (48580)
- GEORGIA-PACIFIC Facial Tissue, Pacific Blue Basic, 2 Ply, 8 in x 8 1/4 in Sheet, Flat Box, 100 Sheets/Box, 30 Pack (47410)
- GEORGIA-PACIFIC 2 Ply Facial Tissue, 126 Sheets, 30 PK (49590)
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- Georgia-Pacific Facial Tissues