Shop All Facial Tissues
This Product is Discontinued
Georgia-Pacific
Angel Soft Professional Series Ultra(TM) 2 Ply Facial Tissue, 96 Sheets, 36 (Discontinued)
Mfr # 46560
Zoro # G2642647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Angel Soft Professional Series Ultra(TM)
- Sheet Size 8.5" x 7.6"
- Sheet Width 7 1/2 in
- Sheet Length 8 1/2 in
- Ply 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 46560
- Zoro # G2642647
- UPC # 073310465609
- Country of Origin Taiwan, Province of China
- Category Facial Tissues
Dimensions
Sheet Size | 8.5" x 7.6" |
Sheet Width | 7 1/2 in |
Sheet Length | 8 1/2 in |
Width | 8.5" |
Overall Length | 26.75 |
Overall Width | 14.19 |
Overall Height | 11.38 |
Length | 8.5 |
Container Height | 5 1/4 in |
Container Length | 4 3/8 in |
Container Width | 4 3/8 in |
Details
Item | Facial Tissue |
Series | Angel Soft Professional Series Ultra(TM) |
Ply | 2 |
Box Type | Cube |
Color | White |
Number of Sheets | 96 |
Material | Paper |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Features | Color indicator sheets to indicate time to replace the box. |
Weight | 13.12 |
Product Series | Angel Soft Ultra Professional Series |
Compatible Mfg. Model Number | 57540 |
Description
Facial Tissue, Cube, White, Angel Soft Ultra Professional Series(R), Sheet Size 7 1/2 in x 8 1/2 in, 96, 2 Ply, Sheet Width 7 1/2 in, Sheet Length 8 1/2 in, Container Height 5 1/4 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Compatible Grainger Part Number 4DJV6, Compatible Mfg. Model Number 57540, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.