Shop All Facial Tissues
This Product is Discontinued
Georgia-Pacific
Angel Soft Professional Series® 2 Ply Tissues, 96/Box Sheets (Discontinued)
Mfr # 46580
Zoro # G4228565
This Product is Discontinued
Key Features
- Tissue Box Type Cube
- Series Angel Soft Professional Series®
- Sheet Size 8.4" X 7.54"
- Ply 2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 46580
- Zoro # G4228565
- UPC # 10073310465804
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4" X 7.54" |
Width | 7.75" |
Details
Tissue Box Type | Cube |
Item | Tissues |
Series | Angel Soft Professional Series® |
Ply | 2 |
Color | White |
Box Type | Cube Box |
Number of Sheets | 96/Box |
Features | Facial Tissues |
Green Certification or Other Recognition | EPA Compliant |
Industry Type | Facial |
Weight | 15 lbs |
Description
Georgia Pacific® Professional Premium Facial Tissue in Cube Box, 2-Ply, White, 96 Sheets/Box, 36 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.