Shop All Facial Tissues
This Product is Discontinued
Georgia-Pacific
Angel Soft Professional Series® 2 Ply Tissues, 100/Box Sheets (Discontinued)
Mfr # 48580
Zoro # G4228653
This Product is Discontinued
Key Features
- Tissue Box Type Flat
- Series Angel Soft Professional Series®
- Sheet Size 8.8" X 7.6"
- Sheet Width 7.75"
- Sheet Length 8.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48580
- Zoro # G4228653
- UPC # 10073310485802
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.8" X 7.6" |
Sheet Width | 7.75" |
Sheet Length | 8.88" |
Width | 7.75" |
Details
Tissue Box Type | Flat |
Item | Tissues |
Series | Angel Soft Professional Series® |
Ply | 2 |
Number of Sheets | 100/Box |
Color | White |
Box Type | Flat Box |
Features | Facial Tissues |
Green Certification or Other Recognition | EPA Compliant |
Industry Type | Facial |
Weight | 12 lbs |
Description
Georgia Pacific® Professional Premium Facial Tissues, 2-Ply, White, 100 Sheets/Flat Box, 30 Boxes/Carton
- •Outstanding quality and softness that today's discerning business customers will appreciate.
- •Upscale box for a professional look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.