Shop All Air Freshener Refills
Georgia-Pacific
Air Freshener Refill, Sunscape, PK12
Mfr # 48251
Zoro # G3963550
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Length 1 in
- Cleaner Container Size 5 oz
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48251
- Zoro # G3963550
- UPC # 10073310482511
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 1 in |
Cleaner Container Size | 5 oz |
Height | 3/4 in |
Width | 1 3/4 in |
Overall Length | 6.5 |
Overall Height | 4 |
Overall Width | 3.875 |
Container Size | 5 oz |
Description
Air Freshener Refill, Gel, Fragrance Sunscape Mango, Cartridge, 5 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Yellow, Compatible Grainger Part Number 429G46, 429G47, 429G48, 445V42, 445V43, 445V44, 48TF23, 48TF24, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 1 in, Width 1 3/4 in, Height 3/4 in, Includes (12) Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Neutral Cleaner EP, 1 gal. Jug, Lemon, 4 PK (1033704)
- SUPERIOR TILE CUTTER AND TOOLS Pad, Scouring, Nylon, 10in x 4-3/8in x 1in (ST133)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Blue, Plastic, 13 in L Overall (45873)
- GEORGIA-PACIFIC Air Freshener Refill, Lavender, PK12 (48252)
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Citrus Scent, 2.89 oz Solid, PK6 (EA36CT30)
- Georgia-Pacific Air Freshener Refills