Shop All Air Freshener Refills
This Product is Discontinued
Georgia-Pacific
Air Freshener Refill, Pacific Meadow, PK12 (Discontinued)
Mfr # 48254
Zoro # G3963526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Length 1 in
- Features Easy Mess-Free Cartridge Replacement
- Refill Life 30 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48254
- Zoro # G3963526
- UPC # 073310482545
- Country of Origin Unknown
- Category Air Freshener Refills
Dimensions
Length | 1 in |
Width | 1 3/4 in |
Height | 3/4 in |
Cleaner Container Size | 5 oz |
Overall Length | 6.5 |
Overall Height | 4 |
Overall Width | 3.875 |
Container Size | 5 oz |
Description
Air Freshener Refill, Gel, Fragrance Pacific Meadow, Cartridge, 5 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Turquoise, Compatible Grainger Part Number 429G46, 429G47, 429G48, 445V42, 445V43, 445V44, 48TF23, 48TF24, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 1 in, Width 1 3/4 in, Height 3/4 in, Includes (12) Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.