Shop All Air Freshener Refills
Georgia-Pacific
Air Freshener Refill, Lavender, PK12
Mfr # 48252
Zoro # G3963541
product price: $94.19
/pk 12, $7.85/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Length 1 in
- Color Purple
- Coverage 200 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48252
- Zoro # G3963541
- UPC # 10073310482528
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 1 in |
Height | 3/4 in |
Cleaner Container Size | 5 oz |
Width | 1 3/4 in |
Overall Width | 3.875 |
Overall Length | 6.5 |
Overall Height | 4 |
Container Size | 5 oz |
Description
Air Freshener Refill, Gel, Fragrance Lavender, Cartridge, 5 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Purple, Compatible Grainger Part Number 429G46, 429G47, 429G48, 445V42, 445V43, 445V44, 48TF23, 48TF24, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 1 in, Width 1 3/4 in, Height 3/4 in, Includes (12) Cartridges, Net Weight 0.026 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- BIRDWELL Duster And Dustpan (030-12)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- GEORGIA-PACIFIC Air Freshener Refill, Sunscape, PK12 (48251)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Blue, PK12 (48280)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GOOD SENSE 16 oz. Tuscan Garden Air Freshener Spray (100949179)
- Georgia-Pacific Air Freshener Refills