Shop All Air Freshener Refills
This Product is Discontinued
Georgia-Pacific
Air Freshener Refill, Breezy Linen, PK12 (Discontinued)
Mfr # 48253
Zoro # G3963535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Cleaner Form Liquid
- Color Pink
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48253
- Zoro # G3963535
- UPC # 073310482538
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Length | 1 in |
Cleaner Container Size | 5 oz |
Height | 3/4 in |
Width | 1 3/4 in |
Overall Height | 4 |
Overall Length | 6.5 |
Overall Width | 3.875 |
Container Size | 5 oz |
Description
Air Freshener Refill, Gel, Fragrance Fresh Linen, Cartridge, 5 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Pink, Compatible Grainger Part Number 429G46, 429G47, 429G48, 445V42, 445V43, 445V44, 48TF23, 48TF24, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 1 in, Width 1 3/4 in, Height 3/4 in, Includes (12) Cartridges, Net Weight 0.026 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.