Shop All Air Freshener Refills
This Product is Discontinued
Georgia-Pacific
Air Freshener Refill, 1.2 oz., Yellow, PK12 (Discontinued)
Mfr # 48291
Zoro # G6635487
This Product is Discontinued
Key Features
- Fragrance Mango
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Color Orange
- Cleaner Container Size 1.2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 48291
- Zoro # G6635487
- UPC # 073310482910
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 1.2 oz |
Length | 2 7/8 in |
Width | 6 1/2 in |
Refill Size | 1.2 oz. |
Height | 2 in |
Overall Length | 9.5 |
Overall Width | 6.875 |
Overall Height | 7.125 |
Container Size | 1.2 oz |
Description
Air Freshener Refill, Gel, Fragrance Mango, Cartridge, 1.2 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Orange, Compatible Grainger Part Number 52WP50, 52WP52, 54JK57, Compatible Mfg. Model Number 56802, 56803, 56804, VOC Content 0 Percent, Flash Point Greater Than 199 Degrees F, Length 2 7/8 in, Width 6 1/2 in, Height 2 in, Includes (12) Cartridges, Net Weight 0.2 oz, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.