Shop All Air Freshener Refills
Georgia-Pacific
Air Freshener Refill, 1.2 oz., Purple, PK12
Mfr # 48282
Zoro # G7109341
$70.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- For Use With ActiveAire(R) Powered Whole Room Air Freshener Dispensers Mfr. No. 53256A, 53257A, 53258A, 53287A
- Color Purple
- Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 48282
- Zoro # G7109341
- UPC # 10073310482825
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 1 3/4 in |
Width | 5 1/2 in |
Refill Size | 1.2 oz. |
Length | 3 1/2 in |
Cleaner Container Size | 1.2 oz |
Overall Length | 7 |
Overall Height | 4.875 |
Overall Width | 6.625 |
Container Size | 1.2 oz |
Description
Air Freshener Refill, Gel, Fragrance Lavender, Cartridge, 1.2 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Purple, Compatible Grainger Part Number 444N84, 444N85, 444N86, 444N87, Compatible Mfg. Model Number 53256A, 53257A, 53258A, 53287A, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 3 1/2 in, Width 5 1/2 in, Height 1 3/4 in, Includes (12) Cartridges, Net Weight 0.1 oz, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Gray (3201-GY)
- ZOLL Bio Hazard Bags, Thickness 1.75 mil (8911-000220-01)
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- LYSOL Disinfecting Wipes, Canister, Crisp Linen, White (19200-89346)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Blue, PK12 (48280)
- GEORGIA-PACIFIC Air Freshener Refill, Sunscape, PK12 (48251)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Lavender Purple, PK 12 (GPC48282)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- F MATIC Omniguard Refill, 24PK (FM02-30R)
- Georgia-Pacific Air Freshener Refills