Shop All Air Freshener Refills
This Product is Discontinued
Georgia-Pacific
Air Freshener Refill, 1.2 oz., Pink, PK12 (Discontinued)
Mfr # 48283
Zoro # G7109308
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Refill Life 30 day
- Width 5 1/2 in
- Standards VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48283
- Zoro # G7109308
- UPC # 073310482835
- Country of Origin Unknown
- Category Air Freshener Refills
Dimensions
Width | 5 1/2 in |
Cleaner Container Size | 1.2 oz |
Height | 1 3/4 in |
Length | 3 1/2 in |
Refill Size | 1.2 oz. |
Overall Length | 7 |
Overall Height | 4.875 |
Overall Width | 6.625 |
Container Size | 1.2 oz |
Description
Air Freshener Refill, Gel, Fragrance Linen, Cartridge, 1.2 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Clear, Compatible Grainger Part Number 444N84, 444N85, 444N86, 444N87, Compatible Mfg. Model Number 53256A, 53257A, 53258A, 53287A, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 3 1/2 in, Width 5 1/2 in, Height 1 3/4 in, Includes (12) Cartridges, Net Weight 0.1 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.