Shop All Air Freshener Refills
Georgia-Pacific
Air Freshener Refill, 1.2 oz., Green, PK12
Mfr # 48285
Zoro # G7109317
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Length 3 1/2 in
- Standards VOC Compliant
- Refill Life 30 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 48285
- Zoro # G7109317
- UPC # 10073310482856
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Length | 3 1/2 in |
Width | 5 1/2 in |
Cleaner Container Size | 1.2 oz |
Height | 1 3/4 in |
Refill Size | 1.2 oz. |
Overall Length | 7 |
Overall Height | 4.875 |
Overall Width | 6.625 |
Container Size | 1.2 oz |
Description
Air Freshener Refill, Gel, Fragrance Citrus, Cartridge, 1.2 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Light Yellow, Compatible Grainger Part Number 444N84, 444N85, 444N86, 444N87, Compatible Mfg. Model Number 53256A, 53257A, 53258A, 53287A, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 3 1/2 in, Width 5 1/2 in, Height 1 3/4 in, Includes (12) Cartridges, Net Weight 0.1 oz, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ51)
- VESTIL 32 gal Square Trash Can, Gray, Lift Up, HDPE (TH-32-GY)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- CLOROX Formula 409 Lemon Scent Multi-Surface Cleaner Liquid 32 oz (00888)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Blue, PK12 (48280)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Purple, PK12 (48282)
- GEORGIA-PACIFIC Air Freshener Refill, Lavender, PK12 (48252)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Lavender Purple, PK 12 (GPC48282)
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- TOUGH GUY Canister Spray Refill, Linen (2ZXC2)
- Georgia-Pacific Air Freshener Refills