Shop All Air Freshener Dispensers
Georgia-Pacific
Air Freshener Dispenser, Cartridge Refill
Mfr # 53287A
Zoro # G4791810
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 200 sq ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 53287A
- Zoro # G4791810
- UPC # 10036500308077
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 4 1/8 in |
Length | 4 3/32 in |
Height | 6 3/4 in |
Depth | 3 5/8 in |
Overall Length | 8.063 |
Overall Width | 5.439 |
Overall Height | 3.875 |
Battery Size | D |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, ActiveAire(R), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 200 sq ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 53256A, 53257A, 53258A, Compatible Grainger Part Number 52WP44, 52WP45, 52WP46, 52WP47, 52WP48, 52WP49, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Battery, Includes Batteries Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- CARRAND Microfiber Cloth Wipe 12" x 16", Gray, Blue, Yellow, 3PK (40061)
- ZEP Cleaner and Disinfectant, 20 gal. Drum, Odorless, Colorless (655650)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53258A)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refills, Coastal Breeze, 12 Cartridges/Case (48280)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56764)
- GEORGIA-PACIFIC Activeaire® Powered Whole-Room Freshener Dispenser Refill, Sunscape Mango, 12 Cartridges/Case (48281)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56768)
- BIG D Automatic Air Freshener Dispenser, White (797GG)
- Georgia-Pacific Air Freshener Dispensers