Shop All Toilet Roll Spindles
Georgia-Pacific
Adapter Spindles Telescoping, 1/2" H, PK2
Mfr # 50030
Zoro # G7582635
original price:
$6.73
18% off
new price: $5.49
/pk 2, $2.75/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle Kit Application Side by Side/Single
- Dispenser Product Grouping Toilet Paper Roll Spindle
- Warranty 10 Years
- Product Series Compact
- Toilet Roll Type Coreless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 50030
- Zoro # G7582635
- UPC # 073310500300
- Country of Origin Viet Nam
- Category Toilet Roll Spindles
Dimensions
Depth | 1/2" |
Height | 0.5 |
Width | 6.25 |
Overall Width | 10 |
Length | 0.5 |
Overall Height | 7.5 |
Overall Length | 1/2 in |
Details
Spindle Kit Application | Side by Side/Single |
Dispenser Product Grouping | Toilet Paper Roll Spindle |
Warranty | 10 Years |
Product Series | Compact |
Toilet Roll Type | Coreless |
Color | Gray |
Series | GP Compact |
Item | Toilet Paper Roll Spindle |
Material | Plastic |
Weight | 4.6 |
Features | Spring Action |
Finish | Unfinished |
ADA Compliance | No |
Toilet Paper Type | Coreless |
For Use With Dispenser | Standard Roll Holder |
Description
Toilet Paper Roll Spindle, Toilet Paper Type Coreless, Color Gray, ADA Compliance No, Proprietary/Universal Universal, For Use With Dispenser Standard Roll Holder, Material Plastic, Finish Unfinished, Overall Length 1/2 in, Product Series Compact, Toilet Paper Roll Spindle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-6)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 1-1/2" Wall, 9-Series for Fiberglass (929262)
- COMMAND Bath Mirror (BATH35-SN-ES)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- T&S BRASS Cold Spindle Assembly (005959-40)
- CHESTERFIELD LEATHER Deordorizing Z-Mat- Commode Mat- Black (CH126993)
- T&S BRASS Hot Spindle Assembly (005960-40)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473020, Type B (473020)
- T&S BRASS Spindle B-1100 Right Hand (009753-25)
- Georgia-Pacific Toilet Roll Spindles