Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
ActiveAire Deodorizer Urinal Screen with Side Tab, Coastal Breeze Scent, Blue, 12PK
Mfr # 48260
Zoro # G705695904
product price: $59.39
/pk 12, $4.95/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Coastal Breeze
- Features Side Tab
- Color Blue
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48260
- Zoro # G705695904
- Country of Origin China
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Coastal Breeze |
Features | Side Tab |
Color | Blue |
Fixture Type | Urinal Screen |
Standards | USGBA LEED® |
Description
The GP PRO ActiveAire product line is a 360Deg approach to battle odor, the second most frequent restroom complaint. Try the Award-Winning motion activated ActiveAire Freshener Dispenser for Compact, one of our ActiveAire Whole-Room Freshener Dispensers and our ActiveAire Deodorizer Urinal Screens. With a range of matching clean, fresh scents available across the entire product line you can be confident your restrooms will provide a consistent and more welcoming experience for everyone. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the handwashing and cleaning needs for a range of business applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,250 mL Foam Hand Soap Cartridge (8821-03)
- TITE-DRI White 5'' x 7'' Absorbent Meat Fish and Poultry Pad 75 Grams, 1000PK (870TDPP75WHT)
- BRADLEY Towel Dispenser, Folded, Surf-Mtd (251-150000-GR)
- HOME IMPROVEMENT Standard High Density Coreless Roll Liners; 500 Per Carton - 30 x 37 x 0.39 mil (HO524576)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48272)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers