Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
ActiveAire Deodorizer Urinal Screen, Coastal Breeze Scent, Blue, 12PK
Mfr # 48270
Zoro # G905695957
product price: $48.15
/pk 12, $4.01/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Coastal Breeze
- Fixture Type Urinal Screen
- Color Blue
- Standards USGBA LEED®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 48270
- Zoro # G905695957
- Country of Origin China
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Coastal Breeze |
Fixture Type | Urinal Screen |
Color | Blue |
Standards | USGBA LEED® |
Description
The GP PRO ActiveAire product line is a 360Deg approach to battle odor, the second most frequent restroom complaint. Try the Award-Winning motion activated ActiveAire Freshener Dispenser for Compact, one of our ActiveAire Whole-Room Freshener Dispensers and our ActiveAire Deodorizer Urinal Screens. With a range of matching clean, fresh scents available across the entire product line you can be confident your restrooms will provide a consistent and more welcoming experience for everyone. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the handwashing and cleaning needs for a range of business applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, 8", White, 30 PK (K085)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, 1.3 mil, Black, 100 PK (H7450PK R01)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010412-15)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48272)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8 (48265)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- FRESH PRODUCTS 3WDS-F-05- Wave 3D Urinal Screen Green Herbal Mint Scent, 10PK (3WDS60-HM-Box)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers