Shop All Air Freshener Refills
Georgia-Pacific
ActiveAire Automated Freshener Dispenser Refill, Coastal Breeze, Cartridge, 12PK
Mfr # 48250
Zoro # G705695959
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- For Use With Georgia Pacific® Professional 56755, 56765
- Cleaner Chemical Product Grouping Odor Control
- Cleaner Form Gel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 48250
- Zoro # G705695959
- Country of Origin United States
- Category Air Freshener Refills
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Coastal Breeze |
Refill Type | Cartridge |
For Use With | Georgia Pacific® Professional 56755, 56765 |
Cleaner Chemical Product Grouping | Odor Control |
Cleaner Form | Gel |
Color | Blue |
Net Weight | 2 lbs |
Description
ActiveAire Air Care Systems elevate the restroom experience with coordinating scents in the stall, on the wall and at the urinal. The collection includes Automated Air Freshener Dispensers for Compact Toilet Paper Dispensers, Powered and Passive Whole-Room Air Freshener Dispensers and Low-Splash and traditional Deodorizer Urinal Screens. A variety of scents are available, providing consistent, pleasant fragrance throughout the restroom. Designed for use in offices, restaurants, healthcare, industrial and educational facilities, ActiveAire products help you minimize customer complaints while showing customers that you care. GP PRO is a division of Georgia-Pacific Consumer Products. We deliver well-designed, durable and easy-to-maintain professional solutions to meet the handwashing and cleaning needs for a range of business applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITRUS MAGIC Citrus Scent Disinfectant Liquid 32 oz (613773043-6PK)
- ZINSSER 32 oz. House Cleaner and Mildew Killer, Jug (60104)
- TOUGH GUY Tough Guy, Standard Core, 2 Ply, 500 Sheets, White, 48 PK (38C405)
- NATIONAL BRAND ALTERNATIVE Cucumber Melon Scent Refill with Battery (OFB-F-008I048M-02)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Lavender Purple, PK 12 (GPC48282)
- GEORGIA-PACIFIC Air Freshener Refill, Lavender, PK12 (48252)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- GEORGIA-PACIFIC Air Freshener Refill, Sunscape, PK12 (48251)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- DIVERSEY Air Care System Refill, Green Apple, 60 Day, 1.7oz CL, PK 6 (DVO100888675)
- Georgia-Pacific Air Freshener Refills