Shop All Toilet Paper
This Product is Discontinued
Georgia-Pacific
2 Ply, White, 80 PK (Discontinued)
Mfr # 19880/01
Zoro # G4073865
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable
- Roll Type Standard
- Roll Length 183 ft.
- Series Envision(R)
- Sheets per Roll 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 19880/01
- Zoro # G4073865
- UPC # 10073310198801
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 183 ft. |
Core Dia. | 1-5/8" |
Sheet Size | 4" x 4" |
Length | 4.05" |
Width | 4" |
Details
Item | Tissues |
Green Certification or Other Recognition | EcoLogo Certified; EPA Compliant; Green Seal Certified; LEED Applicable |
Roll Type | Standard |
Series | Envision(R) |
Sheets per Roll | 550 |
Uses Dispenser | Mfr. No. 59206, 57320 |
Color | White |
Ply | 2 |
Industry Type | Toilet |
Absorbency Weight | 39 lbs |
For Use With | Georgia Pacific 57120/01, 57220/01, 57893, 59206 |
Description
Georgia PacificĀ® Professional Bathroom Tissue, Septic Safe, 2-Ply, White, 550 Sheets/Roll, 80 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.