Shop All Toilet Paper
This Product is Discontinued
Georgia-Pacific
2 Ply, White, 40 PK (Discontinued)
Mfr # 18240/01
Zoro # G4074811
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EPA Compliant; LEED Applicable
- Roll Type Standard
- Roll Length 183 ft.
- Series Preference(R)
- Sheets per Roll 550 per roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 18240/01
- Zoro # G4074811
- UPC # 10073310182404
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 183 ft. |
Core Dia. | 1-5/8" |
Sheet Size | 4" x 4" |
Details
Item | Tissues |
Green Certification or Other Recognition | EPA Compliant; LEED Applicable |
Roll Type | Standard |
Series | Preference(R) |
Sheets per Roll | 550 per roll |
Uses Dispenser | Mfr. No. 59206, 57320 |
Color | White |
Ply | 2 |
Absorbency Weight | 19.54 lbs |
Industry Type | Toilet |
Description
Georgia PacificĀ® Professional Two-Ply Embossed Bath Tissue, Dispenser Box, Septic Safe, White, 550 Sheets/Roll, 40 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.