Shop All Toilet Paper
This Product is Discontinued
Georgia-Pacific
2 Ply, White, 40 PK (Discontinued)
Mfr # 16840
Zoro # G4074285
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EPA Compliant; LEED Applicable
- Roll Type Standard
- Series Professional
- Roll Length 150 ft.
- Sheets per Roll 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 16840
- Zoro # G4074285
- UPC # 10036500303782
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 150 ft. |
Core Dia. | 1-5/8" |
Sheet Size | 4" x 4.05" |
Length | 4.05" |
Width | 4" |
Details
Item | Tissues |
Green Certification or Other Recognition | EPA Compliant; LEED Applicable |
Roll Type | Standard |
Series | Professional |
Sheets per Roll | 450 |
Uses Dispenser | Mfr. No. 59206, 57320 |
Color | White |
Ply | 2 |
Industry Type | Toilet |
Absorbency Weight | 15.58 lbs |
For Use With | Georgia Pacific 57120/01, 57220/01, 57893, 59206 |
Features | Dispenser Pack CaseāMakes storage and dispensing a breeze. |
Description
Georgia PacificĀ® Professional Angel Soft ps Premium Bathroom Tissue, Septic Safe, 2-Ply, White, 450 Sheets/Roll, 40 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.