Shop All Toilet Paper
This Product is Discontinued
Georgia-Pacific
2 Ply, White, 20 PK (Discontinued)
Mfr # 1632014
Zoro # G4073445
This Product is Discontinued
Key Features
- Roll Dia. 4.85"
- Roll Type Standard
- Roll Length 133 ft.
- Series EZ Access(R)
- Sheets per Roll 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 1632014
- Zoro # G4073445
- UPC # 36500304911
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4.85" |
Roll Length | 133 ft. |
Core Dia. | 1-3/4" |
Sheet Size | 4-1/2" x 4" |
Width | 4.5" |
Length | 4" |
Details
Item | Tissues |
Roll Type | Standard |
Series | EZ Access(R) |
Sheets per Roll | 400 |
Uses Dispenser | Mfr. No. 57220/01, 57120/01, 57320 |
Color | White |
Ply | 2 |
Absorbency Weight | 8.79 lbs |
Industry Type | Toilet |
Features | Two-PlyāConveninece pack, easy to carry and store. |
Description
Georgia PacificĀ® Professional Angel Soft ps Ultra 2-Ply Premium Bathroom Tissue, Septic Safe, White, 400 Sheets/Roll, 20/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.