Shop All Toilet Paper
This Product is Discontinued
Georgia-Pacific
2 Ply, White, 12 PK (Discontinued)
Mfr # 1937300
Zoro # G4068861
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EPA Compliant; LEED Applicable
- Roll Dia. 4.75"
- Roll Type Coreless
- Roll Length 253 ft.
- Series Compact(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 1937300
- Zoro # G4068861
- UPC # 10073310193738
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4.75" |
Roll Length | 253 ft. |
Sheet Size | 3.85" x 4.05" |
Core Dia. | 1/2" |
Details
Item | Tissues |
Green Certification or Other Recognition | EPA Compliant; LEED Applicable |
Roll Type | Coreless |
Series | Compact(R) |
Sheets per Roll | 750 per roll |
Uses Dispenser | Mfr. No. 53772, 56743, 56744, 56746, 56747, 56780, 56781, 56782, 56783, 56784, 56790, 56796, 56797, 56798, 56787, 56788, 5679500 |
Ply | 2 |
Color | White |
Industry Type | Toilet |
Absorbency Weight | 7.1 lbs |
For Use With | Georgia Pacific 56743, 56744, 56784, 56783, 56789, 56790, 56787, 56788, 56780, 56781, |
Description
Georgia PacificĀ® Professional Angel Soft ps Compact Coreless Bath Tissue, Septic Safe, 2-Ply, White, 750 Sheets/Roll, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.