Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Georgia-Pacific
1200 ml Foam Hand Soap Cartridge, 4 PK (Discontinued)
Mfr # 43711
Zoro # G4044415
This Product is Discontinued
Key Features
- Formula Surfactants, Stabilizers and Skin Conditioning
- Fragrance Fragrance-Free
- Size 1200 ml
- Hygiene Form Foam
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 43711
- Zoro # G4044415
- UPC # 10073310437115
- Country of Origin Mexico
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Overall Width | 6.75 |
Overall Height | 9.25 |
Overall Length | 9.75 |
Details
Formula | Surfactants, Stabilizers and Skin Conditioning |
Fragrance | Fragrance-Free |
Item | Hand Soap |
Hygiene Form | Foam |
Hygiene Properties | Moisturizing |
Packaging Type | Cartridge |
Green Certification or Other Recognition | Green Seal Certified; USDA Certified Biobased Product; USGBA LEED; DFE Recognized Product |
Requires Dispenser | Yes |
Hygiene Series | Pacific Garden(R) |
Color | Dye Free |
Standards | EPA, DfE |
Uses Dispenser | Mfr. No. 53052, 53053 |
Refill Type | Bulk |
Form | Foam |
Weight | 8.5 |
Manufacturer Dispenser Part Number | 53052, 53053 |
Description
Hand Soap, Color Dye Free, Form Foam, Fragrance Unscented, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number 53052, 53053, Requires Dispenser Yes, Standards EPA, DfE, Individually Wrapped Not Applicable, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.