Shop All Trash Cans
Georgia-Pacific
10 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel
Mfr # 59491
Zoro # G1256367
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 10 gal
- Container Shape Rectangular
- Color Silver
- Material Stainless Steel
- Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 59491
- Zoro # G1256367
- UPC # 073310594910
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 56 in |
Width | 17 3/16 in |
Trash Can Dia./Width | 17-1/4" |
Length | 7-3/4 in |
Depth | 7-3/4 in |
Width/Diameter | 17 1/4 in |
Description
Trash Can, Rectangular, Open, 10 gal, Silver, Height 56 in, Width/Diameter 17 1/4 in, Depth 7 3/4 in, Metal, Stainless Steel, Stationary, No Lid, None, None, Wall-Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM TRASHRAC Trashrac Basic 3 Gal (82153)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, White, Fiberglass (48LZ59)
- ECOS Furniture Polish, 22 oz., PK6 (97316)
- KIK Cleaners 1-Gal 6% Bleach (11008635042)
- GEORGIA-PACIFIC 5-1/2 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59753)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 16 3/4 in Dia, Stainless Steel (59791)
- GEORGIA-PACIFIC 9-1/2 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel (59471)
- GEORGIA-PACIFIC 7 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59751)
- TOTER 96 gal Trash Can, Brownstone (ANA96)
- BSC PREFERRED Rubbermaid Office Trash Can - 3 Gallon, Black (S-14491BL)
- UNITED SOLUTIONS 23 Gal. Recycling Trash Can (TI0033)
- Georgia-Pacific Trash Cans