Shop All Toilet Paper
This Product is Discontinued
Georgia-Pacific
1 Ply, White, 80 PK (Discontinued)
Mfr # 19881/01
Zoro # G4072300
Free Shipping & Returns
This Product is Discontinued
Key Features
- Green Certification or Other Recognition EPA Compliant; LEED Applicable
- Roll Type Standard
- Roll Length 4.05"
- Series Envision(R)
- Sheets per Roll 550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 19881/01
- Zoro # G4072300
- UPC # 10073310198818
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4.05" |
Core Dia. | 1-5/8" |
Sheet Size | 4" x 4" |
Width | 4" |
Length | 4.05" |
Details
Item | Tissues |
Green Certification or Other Recognition | EPA Compliant; LEED Applicable |
Roll Type | Standard |
Series | Envision(R) |
Sheets per Roll | 550 |
Uses Dispenser | Mfr. No. 59206, 57320 |
Ply | 1 |
Color | White |
Industry Type | Toilet |
Absorbency Weight | 28.78 lbs |
Standards | EPA Compliant; LEED Applicable |
For Use With | Georgia Pacific 57120/01, 57220/01, 57893, 59206 |
Description
Georgia PacificĀ® Professional Embossed Bathroom Tissue, Septic Safe, 1-Ply, White, 550/Roll, 80 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.