Shop All Hand Soap Dispenser Refills
Georgia-Pacific
1,200 mL Personal Soaps 2 PK
Mfr # 42818
Zoro # G904417581
product price: $98.79
/pk 2, $49.40/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1,200 mL
- Application Hand
- Soap/Lotion Type Foam
- Standards LEED Applicable; USGBC LEED® Eligible
- For Use With 52057; 52058; 52060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia-Pacific
- MFR # 42818
- Zoro # G904417581
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Standards | LEED Applicable; USGBC LEED® Eligible |
For Use With | 52057; 52058; 52060 |
Features | Antimicrobial Soap |
Color | Clear |
Cleaner Container Type | Dispenser Refill |
For Use On | Bacteria; Dirt; Germs |
Description
Gentle on hands, tough on bacteria. Formulated to dry quickly, this foam hand sanitizer kills most common germs that may cause illness and is safe for use in food processing and food service areas after proper hand washing. Designed for use with enMotion Automated Touchless Sanitizer Dispensers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", SKE (GPC56640)
- SP RICHARDS Genuine Joe Deodorizing Z-Mat, Urinal Mat, Black, (GJO58330)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER 5.75 OZ SPRAY CAN (IPA8035A)
- OIL-DRI Sorbents, 5 gal, Universal, White, Polyethylene (L90435)
- GEORGIA-PACIFIC 1,200 mL Personal Soaps 3 PK (43822)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 3 PK (43716)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 4 PK (43715)
- GEORGIA-PACIFIC 3000 ml Gel Hand Soap Tube, 4 PK (44627)
- GEORGIA-PACIFIC 1800 ml Foam Hand Soap Refill Bottle, 2 PK (42718)
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Refill Cartridge (42819)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5167-04)
- Georgia-Pacific Hand Soap Dispenser Refills