Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Georgia-Pacific
1,200 mL Foam Personal Soaps Bottle, 4 PK (Discontinued)
Mfr # 43715
Zoro # G6076303
This Product is Discontinued
Key Features
- Fragrance Pacific Citrus
- Size 1,200 mL
- Application Hand
- Hygiene Form Foam
- Packaging Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia-Pacific
- MFR # 43715
- Zoro # G6076303
- UPC # 10073310437153
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,200 mL |
Cleaner Container Size | Bottle |
Details
Fragrance | Pacific Citrus |
Item | Personal Soaps |
Application | Hand |
Hygiene Form | Foam |
Packaging Type | Bottle |
Contains | 1,200 mL |
For Use With | 53057; 53058; 53060 |
Standards | EPA Safer Choice Label; EcoLogo Certified; EcoSmartā¢; Green Seal Certified; LEED Applicable |
Weight | 11.63 lbs |
Description
Georgia PacificĀ® Professional Pacific Blue Ultra Soap/Sanitizer Dispenser Refill, Citrus, 1200mL, 4/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.