Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Work Boots, 9-1/2, Medium, Pull On, 11inH, PR
Mfr # G5514
Zoro # G8929961
product price: $163.00
/pr
Free Shipping & Returns
$163.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mississippi Brown
- Gender Men's
- Toe Type Plain
- Footwear Style Wellington Boot
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G5514
- Zoro # G8929961
- UPC # 043538525416
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Height | 11 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | M |
Overall Height | 11 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G5514, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- XTRATUF Knee Boots, Size 8, 16" H, Brown, Plain, PR (22272G/8)
- NMC Notice Signed By___ Date___ Tag, Pk25 (RPT38)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, S, 1 PR (S-TEX581S-06)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 95M, 95M (G6503)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 105)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 M 105)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Black, Plain, PR (75108/11)
- Georgia Boot Plain-Toe Work Boots and Shoes