Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
Waterproof Lace-To-Toe Work Boot, 14W
Mfr # GBOT052
Zoro # G1244970
product price: $171.00
/pr
Free Shipping & Returns
$171.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GBOT052
- Zoro # G1244970
- UPC # 718562622805
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 W |
Description
Georgia Waterproof Lace-To-Toe Boots are comfortable, quality boots with waterproof protection; a great choice for work or hanging out. These men's work boots are made with the Georgia waterproof system. Your feet are guaranteed to stay dry throughout the day despite encounters with puddles, mud or rain. So go ahead and walk where you want, Georgia Boot has your feet covered. Georgia boots last a long time, too. Made of quality full-grain leather that's going to hold up over time, the genuine Goodyear welt construction also is used for durability. The outsoles are tough as well because the outsole is abrasion-resistant and oil-resistant. Comfort features include a full lining and a covered cushion insole, while a steel shank provides foot support. The brown leather of these six-inch boots looks great and is topped off with quality brass hardware and a removable brush guard kiltie. If you're looking for durable waterproof work boots, or just boot to kick around in, check out these lace-to-toe boots from Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- ZING Group Lockout Box, Yellow, 10 in. W (7299Y-UN)
- UVETO Sun Glove, Skin, Large (AU SGLSK)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 105)
- GEORGIA BOOT AMP Insole, LRM (GB00110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 130)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 085)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 5 (SPT16 5)
- Georgia Boot Plain-Toe Work Boots and Shoes