Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
USA Wedge Work Boot, 9W
Mfr # GB00356
Zoro # G1272191
product price: $199.00
/pr
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00356
- Zoro # G1272191
- UPC # 193715049942
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 W |
Description
This Georgia Boot 6" wedge work is built in the USA with the trusted Goodyear welt construction. The unlined upper is crafted from incredibly durable SPR leather. It's special tanning process makes it three times as strong and two and a half times more abrasion resistant than traditional leathers. The tongue is lined with pig skin and padded for added comfort and milled brass hardware extends the life of the laces. p>Inside this 6" US made wedge work boot is the AMP (Advanced Memory Polyurethane) insole. A layer of cushioning polyurethane topped with memory foam provides premium customized comfort. The foundation of this boot is comprised of a steel shank for added stability, shock absorbing EVA midsole and a slip and oil-resisting outsole. It meets ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- WEARWELL Black Weldsafe Mat, 4 ft. W x 5 ft. L, 9/16" Thick (447.916X4X5BK)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-909 (FS-624-909)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 120)
- GEORGIA BOOT Georgia Boot OT Waterproof Hiker Work Boot (GB00524 M 115)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- GEORGIA BOOT AMP LT Insole, LRM (GB00227)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Work Boot (GB00518 M 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 085)
- NEOS OVERSHOE Winter Boots, Mens, XL, Buckle, Plain, PR (VNN1/XL)
- Georgia Boot Plain-Toe Work Boots and Shoes