Georgia Boot

USA Wedge Work Boot, 13W


product price: $199.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Georgia Boot 6" wedge work is built in the USA with the trusted Goodyear welt construction. The unlined upper is crafted from incredibly durable SPR leather. It's special tanning process makes it three times as strong and two and a half times more abrasion resistant than traditional leathers. The tongue is lined with pig skin and padded for added comfort and milled brass hardware extends the life of the laces. p>Inside this 6" US made wedge work boot is the AMP (Advanced Memory Polyurethane) insole. A layer of cushioning polyurethane topped with memory foam provides premium customized comfort. The foundation of this boot is comprised of a steel shank for added stability, shock absorbing EVA midsole and a slip and oil-resisting outsole. It meets ASTM F2892 electrical hazard standards for soft toe footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.