Georgia Boot

USA Wedge Moc Toe Work Boot, 85W


product price: $203.00
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 8.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 8.5 W

Description

Built with a durable Goodyear welt construction, this Georgia Boot USA 6" wedge work boot features a moc toe and is crafted with premium SPR leather, milled brass hardware, a padded pig lined tongue, and a rear pull tab for easy pull on. There is no shortage of comfort in this wedge boot. It is equipped with the removable AMP insole. The bottom layer is cushioning polyurethane topped with a thick layer of memory foam for a customized fit. The outsole on this unlined moc toe wedge work boot is made up of a steel shank, an oil and slip-resisting outsole. It has been tested to meet ASTM F2892 electrical hazard standards for soft toe safety footwear. If you're looking for a USA built moc toe boot with premium comfort, look no further.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.