Shop All Plain-Toe Work Boots and Shoes
Georgia Boot
USA Wedge Moc Toe Work Boot, 11W
Mfr # GB00358
Zoro # G1293182
product price: $203.00
/pr
Free Shipping & Returns
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00358
- Zoro # G1293182
- UPC # 193715050269
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 W |
Description
Built with a durable Goodyear welt construction, this Georgia Boot USA 6" wedge work boot features a moc toe and is crafted with premium SPR leather, milled brass hardware, a padded pig lined tongue, and a rear pull tab for easy pull on. There is no shortage of comfort in this wedge boot. It is equipped with the removable AMP insole. The bottom layer is cushioning polyurethane topped with a thick layer of memory foam for a customized fit. The outsole on this unlined moc toe wedge work boot is made up of a steel shank, an oil and slip-resisting outsole. It has been tested to meet ASTM F2892 electrical hazard standards for soft toe safety footwear. If you're looking for a USA built moc toe boot with premium comfort, look no further.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Window Frame Gasket, Poly Rubber (NV20-03)
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443XL)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 115)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 105)
- GEORGIA BOOT Georgia Boot OT Waterproof Hiker Work Boot (GB00524 M 115)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 W 115)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 105W, 105W (GR500)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 120)
- SKECHERS Athletic Shoes, 16, D, Black, Plain, PR (77040 -BLK 16)
- Georgia Boot Plain-Toe Work Boots and Shoes