Shop All Steel Toe Boots
Georgia Boot
Steel Toe Waterproof Lace-To-Toe Work Boot, 95M
Mfr # G103
Zoro # G1219910
product price: $173.00
/pr
Free Shipping & Returns
$173.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G103
- Zoro # G1219910
- UPC # 883802499384
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Footwear Width | M |
Details
Item | Waterproof Lace-To-Toe Work Boot |
Description
The Georgia Boot steel toe waterproof Lace-To-Toe work boot is the tough work boot you want. This chocolate brown boot is equipped with a Georgia waterproof system. You know your feet will stay dry in a variety of wet and muddy conditions if you're wearing this men's boot. The work boot is made with Goodyear welt construction, so it is high quality. These steel toe work boots meet the ASTM F2413 protective toe classification and electrical hazard standard. In addition to being tough and dependable, these boots are comfortable. The men's Lace-to-Toe is fully lined and has a covered cushioned insole for comfort. An abrasion-resistant rubber Georgia Logger outsole supplies good traction for slippery surfaces and hills while being resistant to oils and chemicals. The sturdy work boot includes brass hardware and a removable brush guard kiltie.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- GEORGIA BOOT Size 8.5 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- GEORGIA BOOT Size 11 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Briar Brown (G6315)
- GEORGIA BOOT Size 10 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- GEORGIA BOOT Size 11.5 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4570)
- Georgia Boot Steel Toe Boots