Shop All Steel Toe Boots
Georgia Boot
Steel Toe Waterproof 400G Insulated Logger Work Boot, 12M
Mfr # GB00065
Zoro # G1214432
Free Shipping & Returns
$172.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Footwear Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Georgia Boot
- MFR # GB00065
- Zoro # G1214432
- UPC # 718562073409
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Footwear Width | M |
Details
Item | Logger Boot |
Description
The Georgia Boot Steel Toe Waterproof Insulated Logger Work Boot has all the performance features you want in your work boot. This men's boot has a steel toe to protect you from falling objects. The footwear meets ASTM standards for protective toe and for electrical hazard resistance. The steel toe boot also is a waterproof boot. It has the Georgia Waterproof system which guarantees that your feet remain dry. Your feet also stay warm because this is an insulated boot. You get 400 grams of 3M Thinsulate Insulation. It's enough insulation to keep you warm during cold outdoor work, but not so much insulation that your feet get too warm while you're active. This logger boot is made of full-grain leather. It has a leather welt and is assembled with Goodyear welt construction for long-lasting quality. The logger outsole on this boot gives you the traction you to keep you on your feet. The Georgia Logger outsole grips the terrain and resists abrasions and slips. Inside this waterproof work boot is a cushioned pillow insole for comfort, a mesh lining to fight sweaty feet and a steel shank to support your arch. Get a construction boot that can take you through cold, rain, mud and hazardous conditions. Get this Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- SIGNMISSION OSHA Caution Decal, Slow Down Pedestrian Traffic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-CS-D-1824-L-19232)
- ZORO SELECT NIOSH N95 Respirator, ZYB11, 400PK (N95CASE)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel 6-Inch Work Boot, Soggy Copper Kettle (G6395)
- GEORGIA BOOT Size 9-1/2 Men's Wellington Boot Steel Work Boot, Brown (G4673)
- GEORGIA BOOT Size 10 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- IRON AGE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (IA0163)
- Georgia Boot Foot Protection