Shop All Steel Toe Boots
Georgia Boot
Steel Toe Static-Dissipative Work Pull On, 105W, 105W
Mfr # G4673
Zoro # G1219551
product price: $208.00
/pr
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G4673
- Zoro # G1219551
- UPC # 43538584628
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Description
Georgia Men's 11" Pull-On Wellington Steel Toe Work Boots: This Georgia men's pull-on work boot has a classic look; whether you're at the job site or hanging out, the footwear will look great in any setting. These Wellington-style boots are made of comfortable, soft nubuck leather. You'll also be able pull these 11-inch boots on easily because Georgia has made them with strong, sturdy pull loops. This footwear was assembled with great safety features. Its steel toe is capable of withstanding up to 75 lbs. of impact and compression. The footwear's compliance with the ASTM F2413 I/75 C/75 Protective Toe Classification and the F2413 Static Dissipative Classification (dispels static electricity) is a huge indication of how much protection you receive. You'll be pleased with the lining; the material is lightweight, breathable and feels soft. A steel shank provides support to the arches of your feet and it gives you steady footing. A removable Comfort Core Airflow orthotic insert means you can stand and walk comfortably throughout the day. To complete the footwear, Georgia added a Suspension System polyurethane outsole; it provides excellent cushioning and flexibility, plus its resistance to chemicals and oils allows it to hold up well. These Georgia Steel Toe Work Boots are the right footwear for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- REEBOK Boots, 9, W, Black, Plain, PR (RB8806)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- GEORGIA BOOT Size 12W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 9 Men's Chelsea Boot Steel Work Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 8.5 Steel Steel Toe Boots, Black (GB00563 M 085)
- GEORGIA BOOT Size 9-1/2 Men's 8" Work Boot Steel Work Boot, Chocolate (G7313)
- GEORGIA BOOT Size 12 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- GEORGIA BOOT Size 12 Men's 6" Work Boot Steel Work boots, Brown (G6315)
- GEORGIA BOOT Size 17 Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- Georgia Boot Steel Toe Boots