Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 9.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00522 M 095
Zoro # G208466742
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Width M
- Size 9.5
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00522 M 095
- Zoro # G208466742
- UPC # 193715336196
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Width | M |
Size | 9.5 |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Georgia waterproof system, Stretch Gusset technology, Fiberglass shank |
Resists | Slips |
Insulated | No |
Upper Material | Leather |
Shank Material | Fiberglass |
Description
Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Short (101017-410 50 SHT)
- REEBOK Athletic Shoe, M, 18, Black, PR (RB4039)
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width (098072)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 105)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 100)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 105)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 110)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 070)
- CARHARTT Size 10 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10W)
- Georgia Boot Composite Toe Boots and Shoes