Shop All Composite Toe Boots and Shoes
Georgia Boot
Size 9.5 Alloy Alloy Toe Boots, Brown
Mfr # GB00515 M 095
Zoro # G208467060
product price: $161.99
/pr
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Alloy
- Color Brown
- Size 9.5
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GB00515 M 095
- Zoro # G208467060
- UPC # 193715332242
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Width | M |
Height | 6 in |
Details
Item | Alloy Toe Boots |
Toe Type | Alloy |
Color | Brown |
Waterproof | Yes |
Features | Full grain SPR leather upper, Georgia waterproof system, Goodyear welt construction |
Upper Material | Leather |
Insulated | No |
Resists | Slips |
Description
The women's Georgia Boot AMP LT Edge protective toe waterproof work boot combines high-quality materials with innovative comfort technologies. The upper this 6-inchon this durable womens work boot is made from full-grain leather and features a heel-stabilizing Counter Lock System. The ergo-fit alloy toe cap provides a better range of motion for your toes while maintaining ASTM F2413 impact and compression standards.The interior on this womens waterproof lace up work boot has a waterproof membrane covered by a soft mesh lining and a 3-D molded counter pocket to lock your heel into place. Also inside is a removable memory foam insole for all day comfort.A non-woven welt board and rib provides exceptional lateral stability on this comfortable womens work boot. The EVA midsole provides responsive cushioning and a fiberglass shank provides stability and arch support. Beneath is a compression-molded EVA midsole absorbs the shock of each step to guard against foot fatigue. The Carbo-Tec rubber outsole on this defined heel work boot features a 90-degree heel and meets ASTM F2413 electrical hazard standards for safety toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Mounting Hardware for Sa-1302 (RPG05-0893)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- STEINER Welding Jacket, S, 30", Brown (9215-S)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 120)
- GEORGIA BOOT Georgia Boot AMP LT Power Wedge Composite Toe Work Boot (GB00519 M 110)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 115)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Chelsea (GB00553 M 100)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 140)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- Georgia Boot Foot Protection