Shop All Steel Toe Boots
Georgia Boot
Size 9 Men's Chelsea Boot Steel Work Boot, Soggy Brown
Mfr # GR530
Zoro # G6296337
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # GR530
- Zoro # G6296337
- UPC # 883802051902
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 9 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number GR530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-WHT)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Red (91426)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- GEORGIA BOOT Size 13W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 11.5 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 10.5W Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- GEORGIA BOOT Size 9 Steel Steel Toe Boots, Brown (GB00442 W 090)
- GEORGIA BOOT Size 9 Men's Wellington Boot Steel Wellington Boot, Soggy Brown (G4374)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 W 105)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Georgia Boot Steel Toe Boots