Shop All Steel Toe Boots
Georgia Boot
Size 9 Men's 8 in Work Boot Steel Work Boot, Soggy Brown
Mfr # G8374
Zoro # G4849512
original price:
$161.99
7% off
new price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 9
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Georgia Boot
- MFR # G8374
- Zoro # G4849512
- UPC # 043538137497
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Height | 8 in |
Footwear Width | Medium |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- NOTRAX Entrance Runner, Black, 3 ft. W x 60 ft. L (141C0036BL)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- GEORGIA BOOT Size 10 Men's 8" Work Boot Steel Work boots, Brown (G8315)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- GEORGIA BOOT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (G105)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, W, Size 10.5 (GB00622)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, M, Size 11 (GB00622)
- CARHARTT Size 14 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200)
- Georgia Boot Steel Toe Boots